TIMKEN UELFC 202 FLENSLAGERBLOK

Flenslagerblok

Zie technische informatie

Referenties

Timken:UELFC202
Rubix:A0378806
Fabrikant:UELFC202
EAN:0013992167538
TIMKEN UELFC 202 FLENSLAGERBLOK

Technische samenvatting

Binnendiameter15 mm
Breedte20,5 mm
Bevestigingsafstand tussen de gaten55,1 mm
Zie alle specificaties

Productdetails : TIMKEN UELFC 202 FLENSLAGERBLOK


Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Timken UELFC202 flenslagerblok met gepiloteerde ronde flens en excentrische borgkraag. Voorgesmeerd, met gebonden afdichting en smeernippel voor onderhoud.

Sterke punten

● UELFC piloted round flanged units ensure accurate mounting fits and provide better support for heavy loads.
● Each unit comes assembled and ready for mounting, using bolts through the flange.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELFC series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.

Toepassingen

● UELP pillow blocks are suggested for industrial applications where normal loads are encountered.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Binnendiameter15 mm
Breedte20,5 mm
Bevestigingsafstand tussen de gaten55,1 mm
Materiaalgietijzer (iso 185 grade 200; astm a48 grade no. 30) met gelaste/gebonden afdichting
Afdichtingeén rubberen afdichting en één metalen schild
Hoogte100 mm
Lengte36,6 mm
Serieuelfc 200
Totale breedte lager43,7 mm
Klemmen5 mm
Diameter bevestigingsgaten12 mm
Aantal gaten4
Statische basisbelasting, radiaal - C0r6650 N
Dynamische basisbelasting, radiaal - Cr12800 N
Buitendiameter62 mm
Gewicht1 kg
Bouwvormgepiloteerde ronde flensbehuizing met excentrische borgkraag (uel) voor uelfc 200
54,35 excl. BTW
/ stuk
65,76 incl. BTW
  • Levering doorgaans binnen 9 dagen