SMC DIGITALE FLOWSCHAKELAAR PFM710S-C4-B

Flow Sensor PFM

Zie technische informatieZie documenten

Referenties

SMC:PFM710S-C4-B
Rubix:05277842
Fabrikant:PFM710S-C4-B
EAN:3618036260489
SMC DIGITALE FLOWSCHAKELAAR PFM710S-C4-B

Technische samenvatting

Typedigitale stroomdoorgangsensor
Zie alle specificaties

Documenten

Productdetails : SMC DIGITALE FLOWSCHAKELAAR PFM710S-C4-B


Digitale Flowschakelaar, Geïntegreerd 2-Kleuren Display
•Compact and light weight.
•Digital 2 color indication.
•Elbow piping can be used.
•Integrated flow adjustment valve.
•Several combinations are possible.
•Different mounting methods are possible.

Flow Rate Range: 10 [0.2 to 10 (5 for CO2) l/min]
Flow Adjustment Valve: S (Yes)
Port Size: C4 [ø4 (5/32") One-touch Fitting]
Piping Entry Direction: Straight
Output Specification: B (2 PNP Outputs)
Unit Specification: Unit Switching Function
Instruction Manual: With Instruction Manual
Calibration Certificate: None
Connector: Lead Wire w/Connector (2 m)
Option: None
Made to Order: None

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)128x52x18 mm
Logistiek gewicht197 g
Typedigitale stroomdoorgangsensor
Minimale temperatuur0 °C
Maximumtemperatuur50 °C
Land van oorsprongJP
205,08 excl. BTW
/ stuk
248,15 incl. BTW
  • Levering doorgaans binnen 9 dagen