Referenties
Grundfos:NBE 50-200/181S2AF2ABQQE
Rubix:A0111883
Fabrikant:99534537
EAN:5713830668276

Productdetails : GRUNDFOS POMP NBE 50-200/181S2AF2ABQQE
End-suction close-coupled pumps according to EN 733 with MGE motor
Grundfos NBE 50-200/181 S2AF2ABQQE normblokpomp (niet-zelfaanzuigend), 11 kW. Debiet 1161,7 l/min en opvoerhoogte 37,53 m; 3×380-500 V.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 11 kW |
| Debiet | 1161,67 l/min |
| Afzuighoogte | 37,53 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 3 x 380-500 V |
| Kop | 37,53 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 11.361,49 excl. BTW
/ stuk
€ 13.747,40 incl. BTW
- Levering doorgaans binnen 3 dagen
