GRUNDFOS POMP CR10-12 A-FJ-A-E-HQQE 3x400D 50 Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CR10-12 A-FJ-A-E-HQQE 3x400D 50 Hz
Rubix:A0113629
Fabrikant:96501220
EAN:5700396217758
GRUNDFOS POMP CR10-12 A-FJ-A-E-HQQE 3x400D 50 Hz

Technische samenvatting

Vermogen4 kW
Debiet166,7 l/min
Afzuighoogte122 m
Zie alle specificaties

Productdetails : GRUNDFOS POMP CR10-12 A-FJ-A-E-HQQE 3x400D 50 Hz


Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Verticale in-line meertraps centrifugaalpomp Grundfos CR 10-12 A-FJ-A-E-HQQE voor water (-20..120°C). Vermogen 4 kW, debiet 10 m³/h.

Toepassingen

Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Community Water Supply;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
Vermogen4 kW
Debiet166,7 l/min
Afzuighoogte122 m
Type aanzuigingniet zelfaanzuigend
Type centrifugaalpompmeertraps
Spanning3x380-415d V
Kop96,7 m
Maximumtemperatuur120 °C
3.771,20 excl. BTW
/ stuk
4.563,15 incl. BTW
  • Levering doorgaans binnen 3 dagen