GRUNDFOS POMP CRE10-06 AN-A-A-E-HQQE 3x380-500 60 Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CRE10-06 AN-A-A-E-HQQE 3x380-500 60 Hz
Rubix:A0110511
Fabrikant:99071458
EAN:5712606191741
GRUNDFOS POMP CRE10-06 AN-A-A-E-HQQE 3x380-500 60 Hz

Technische samenvatting

Vermogen4 kW
Debiet201,7 l/min
Afzuighoogte88,8 m
Zie alle specificaties

Productdetails : GRUNDFOS POMP CRE10-06 AN-A-A-E-HQQE 3x380-500 60 Hz


Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
De Grundfos CRE 10-6 is een verticale, niet-zelfaanzuigende multistage centrifugaalpomp met ingebouwde frequentieomvormer en druksensor voor constante drukregeling. Geschikt voor water tot -20..120 °C.

Toepassingen

Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
Vermogen4 kW
Debiet201,7 l/min
Afzuighoogte88,8 m
Type aanzuigingniet zelfaanzuigend
Type centrifugaalpompmeertraps
Spanning3x380-500 V
Kopmaximale opvoerhoogte: 88,8 m (nominaal: 71,1 m).
Maximumtemperatuur120 °C
5.835,46 excl. BTW
/ stuk
7.060,91 incl. BTW
  • Levering doorgaans binnen 3 dagen