Referenties
Grundfos:CRN32-5-2 A-F-G-E-HQQE 3x400/690 50 Hz
Rubix:A0109711
Fabrikant:96122358
EAN:5700396684024

Productdetails : GRUNDFOS POMP CRN32-5-2 A-F-G-E-HQQE 3x400/690 50 Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Verticale meertraps centrifugaalpomp Grundfos CRN32-5-2 voor 3x400/690 V en 50 Hz. Nominale flow 30 m³/uur en opvoerhoogte 69,7 m.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply & Transfer;Industrial Wastewater Treatment & Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 11 kW |
| Debiet | 500 l/min |
| Afzuighoogte | 69,7 m |
| Type centrifugaalpomp | meertraps |
| Spanning | 400/690 V |
| Kop | 69,7 |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 10.151,78 excl. BTW
/ stuk
€ 12.283,65 incl. BTW
- Levering doorgaans binnen 3 dagen
