COROMANT COROMILL DURA VINGERFREES 1K333-0200-XA 1730

Hardmetalen frees

Zie technische informatie

Referenties

Sandvik Coromant:1K333-0200-XA 1730
Rubix:A0441335
Fabrikant:8213451
EAN:7323226616101
COROMANT COROMILL DURA VINGERFREES 1K333-0200-XA 1730

Technische samenvatting

Diameter2 mm
Type schachtcilindrisch
Diameter handvat6 mm
Zie alle specificaties

Productdetails : COROMANT COROMILL DURA VINGERFREES 1K333-0200-XA 1730


1730, CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, massief hardmetalen frees voor algemeen bewerken

Sterke punten

Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter2 mm
Type schachtcilindrisch
Diameter handvat6 mm
Aantal tanden3
Snijlengte4 mm
Totale lengte50 mm
Gecentreerd snijdenja (snijdt in het midden)
Snijmateriaalcarbide
Typevierkant
Schroefhoek38 °
Te bewerken materiaalstaal, roestvrij staal, gietijzer, niet-ijzeren metalen, hittebestendige superlegeringen
Nuttige lengte4 mm
Snijhoek30 °
€ 56,08 excl. BTW
/ stuk
€ 67,86 incl. BTW
  • Levering doorgaans binnen 9 dagen