Referenties
DURBAL®:BEM 25-20-501
Rubix:A0657863



Documenten
Productdetails : DURBAL BEM 25-20-501 RECHTS STANGKOP
Sterke punten
DURBAL-Glide (race) made of polyamide-PTFE-glass fibre compound, maintenance-free, encapsulates penetrating foreign particles. This fact and the greater overlay thickness compared to other sliding materials assure a longer durability
Joint ball made of ball bearing steel, hardened, ground, polished and hard chromium plated, ensures a reliable corrosion protection
All rod end housings are made of forged steel, tempered, extremly high loads resistant and protected against corrosion by galvanisation
Suitable for use with impact loads
For use with small swivelling movements and at low speeds
Connection dimensions in accordance with DIN ISO 8139 for pneumatic cylinders
Free from non-ferrous metals
Joint ball made of ball bearing steel, hardened, ground, polished and hard chromium plated, ensures a reliable corrosion protection
All rod end housings are made of forged steel, tempered, extremly high loads resistant and protected against corrosion by galvanisation
Suitable for use with impact loads
For use with small swivelling movements and at low speeds
Connection dimensions in accordance with DIN ISO 8139 for pneumatic cylinders
Free from non-ferrous metals
Toepassingen
Automotive and Motorcycle Industry;Railway Industry;Food Processing Industry;Packaging Industry;Renewable Energies
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Binnendiameter | 25 mm |
| Diameter kop | 60 mm |
| Serie | k |
| Norm | din iso 12240-4 |
| Lengte | 124 mm |
| Buitendiameter | 60 mm |
| Aangepaste tariefcode | 84833080 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 218,46 excl. BTW
/ 2 stuks
€ 264,34 incl. BTW
- Levering doorgaans binnen 16 dagen
