Referenties
Enerpac:P18
Rubix:A0012951
Fabrikant:P18
EAN:0662005107001

Documenten
Productdetails : ENERPAC HANDPOMP P18
These Low-Pressure Hydraulic Hand Pumps are durable, portable, highly efficient, and easy to use. Each model in the series features an all-steel construction, a chrome plated plunger, and a wiper system for long-lasting performance. These pumps are constructed to power a wide range of single acting cylinders and tools in space restricted areas. The range includes the P51 that can be operated in the horizontal orientation only, and others also capable of operating in the vertical orientations: P18 with the pump head facing down, P25, P50 with the pump head facing up. Each is protected by external load-release valves and internal overload pressure-relief valves.
Sterke punten
•External load-release valve
Internal pressure-relief valve for overload protection
P18 vertical operation requires pump head facing down
Internal pressure-relief valve for overload protection
P18 vertical operation requires pump head facing down
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Nominale druk | 200 bar |
| Type | hydraulische handpomp |
| Gewicht | 5 kg |
| Aangepaste tariefcode | 84132000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 579,15 excl. BTW
/ stuk
€ 700,77 incl. BTW
- Levering doorgaans binnen 16 dagen
