ELEMATIC BUNDELBAND DETECTEERBAAR 140X3,5 BLAUW (100ST)
Kabelbundelband Detecteerbaar Blauw
Zie technische informatieReferenties
Elematic:5209/C DTE
Rubix:10202088
EAN:8016650059086

Technische samenvatting
| Lengte | 140 mm |
|---|---|
| Breedte | 3,5 mm |
| Type | elematic bundelband detecteerbaar 140 x 3,5 blauw |
Productdetails : ELEMATIC BUNDELBAND DETECTEERBAAR 140X3,5 BLAUW (100ST)
These cable ties are made with polyamide 6.6 added with iron oxide, providing magnetic properties throughout, allow identification by metal detector or X-ray inspection equipment to meet food, beverage and pharmaceutical safety standard on reducing product contaminations. The blue color allows an easier identification even with visual ispection. This allow the manufacturers of food and pharmaceutical companies to respect the FDA’s Hazard Analysis and Critical Control Point (HACCP) systems standards by preventing any contamination.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 100 |
|---|---|
| Lengte | 140 mm |
| Breedte | 3,5 mm |
| Type | elematic bundelband detecteerbaar 140 x 3,5 blauw |
| Materiaal/afwerking | polyamide |
| Treksterkte | 180 N/mm² |
| Diameter | 35 mm |
| Serie | detecteerbaar (dte) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 10,76 excl. BTW
/ 100 stuks
€ 13,02 incl. BTW
- op voorraad: binnen 24 uur verzonden