Kegellager FAG T4DB170, Buitendiameter: 230 mm | Binnendiameter: 170 mm | Breedte: 23 mm
Kegellager
Zie technische informatieReferenties
FAG:T4DB170
Rubix:03019577
Fabrikant:0192900710000
EAN:4012801409599

Productdetails : FAG T4DB170 KEGELLAGER EENRIJIG
Kegellagers T, afmetingen volgens DIN ISO 355, ontkoppelbaar, aangepast of gekoppeld
Tapered roller bearings T, main dimensions to DIN ISO 355, separable, adjusted or in pairs
Sterke punten
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 3500 g |
| Binnendiameter | 170 mm |
| Buitendiameter | 230 mm |
| Breedte | 23 mm |
| Type lagerspeling | cn |
| Serie | t4db |
| Referentietoerental | 1800 rpm |
| Grenstoerental | 2950 rpm |
| Totale breedte lager | 32 mm |
| Statische basisbelasting, radiaal - C0r | 390000 N |
| Dynamische basisbelasting, radiaal - Cr | 228000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.648,83 excl. BTW
/ stuk
€ 1.995,08 incl. BTW
- Levering doorgaans binnen 25 dagen
