Kegellager FAG T7FC055-XL, Buitendiameter: 115 mm | Binnendiameter: 55 mm | Breedte: 23.5 mm
Kegellager
Zie technische informatieReferenties
Vervangen ref.:T7FC055-XL
FAG:T7FC055-XL
Rubix:03019584
Fabrikant:0802300910000
EAN:4064328795297

Productdetails : FAG T7FC055 XL KEGELLAGER EENRIJIG
Kegellagers T, afmetingen volgens DIN ISO 355, ontkoppelbaar, aangepast of gekoppeld
Tapered roller bearings T, main dimensions to DIN ISO 355, separable, adjusted or in pairs
Sterke punten
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 1590 g |
| Binnendiameter | 55 mm |
| Buitendiameter | 115 mm |
| Breedte | 23,5 mm |
| Type lagerspeling | cn |
| Serie | t7fc |
| Koker | staal |
| Grenstoerental | 7200 rpm |
| Totale breedte lager | 34 mm |
| Norm | ISO 355 |
| Statische basisbelasting, radiaal - C0r | 165000 N |
| Dynamische basisbelasting, radiaal - Cr | 152000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 137,01 excl. BTW
/ stuk
€ 165,78 incl. BTW
- Levering doorgaans binnen 7 dagen
