Kegellager Timken 839, Buitendiameter: 95 mm | Binnendiameter: 82.55 mm | Breedte: 56.363 mm

Kegellager

Zie technische informatie

Referenties

Timken:839
Rubix:03325009
EAN:0053893094687
TIMKEN 839 CONE

Technische samenvatting

Binnendiameter82,55 mm
Buitendiameter95 mm
Breedte56,363 mm
Zie alle specificaties

Productdetails : TIMKEN 839 CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
Timken 839 cone (serie 835) is een single-row tapered roller bearing-cone voor toepassingen met gecombineerde radiale en axiale belasting. Geschikt als onderdeel in een tegenpaar-opstelling.

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)56,388x121,666x121,666 mm
Logistiek gewicht3736 g
Afmeting verpakking (D x B x H)68,072x154,432x154,432 mm
Binnendiameter82,55 mm
Buitendiameter95 mm
Breedte56,363 mm
Type lagerspelingc1
Gewicht12,818 kg
Serie835
Kokerstaal
Totale breedte lager53,975 mm
Statische basisbelasting, radiaal - C0r522000 N
Dynamische basisbelasting, radiaal - Cr409000 N
3.039,37 excl. BTW
/ stuk
3.677,64 incl. BTW
  • Levering doorgaans binnen 9 dagen