Kegellager Timken 25580/25521, Buitendiameter: 83.058 mm | Binnendiameter: 44.45 mm | Breedte: 25.4 mm
Kegellager
Zie technische informatieReferenties
Timken:25580/25521
Rubix:03321285
EAN:0053893654720




Technische samenvatting
| Binnendiameter | 44,45 mm |
|---|---|
| Buitendiameter | 83,058 mm |
| Breedte | 25,4 mm |
Productdetails : TIMKEN 25580/25521 KEGELLAGER EENRIJIG
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Timken kegellager 25580/25521 van het TS-type met enkele rij. Ontworpen voor hoge radiale draagkracht met een robuuste kegelrol-geometrie.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 25,4x62,682x62,682 mm |
| Logistiek gewicht | 351 g |
| Afmeting verpakking (D x B x H) | 33,3756x85,8012x85,8012 mm |
| Binnendiameter | 44,45 mm |
| Buitendiameter | 83,058 mm |
| Breedte | 25,4 mm |
| Type lagerspeling | cn |
| Gewicht | 0,5 kg |
| Serie | 25500 |
| Koker | staal |
| Referentietoerental | 4500 rpm |
| Grenstoerental | 6000 rpm |
| Totale breedte lager | 23,813 mm |
| Norm | ABMA INCH PART NUMBERING SYSTEM (INTERNATIONAL STANDARD FOR INCH-SIZED TAPERED ROLLER BEARINGS) |
| Statische basisbelasting, radiaal - C0r | 111000 N |
| Dynamische basisbelasting, radiaal - Cr | 90500 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 72,68 excl. BTW
/ stuk
€ 87,94 incl. BTW
- Levering doorgaans binnen 9 dagen