Kegellager Timken 495AS, Buitendiameter: 133.35 mm | Binnendiameter: 77.788 mm | Breedte: 29.769 mm

Kegellager

Zie technische informatie

Referenties

Timken:495AS
Rubix:03323367
EAN:0053893045382
TIMKEN 495 AS CONE

Technische samenvatting

Binnendiameter77,788 mm
Buitendiameter133,35 mm
Breedte29,769 mm
Zie alle specificaties

Productdetails : TIMKEN 495 AS CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
Timken 495AS kegellagerkegel (Type TS) voor enkelrijige kegellageropstellingen. Boring 77,788 mm, buitendiameter 133,350 mm en hoge statische/dynamische radiale belastingen.

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)29,769x108,783x108,783 mm
Logistiek gewicht1156 g
Afmeting verpakking (D x B x H)34,544x133,858x133,858 mm
Binnendiameter77,788 mm
Buitendiameter133,35 mm
Breedte29,769 mm
Type lagerspelingcn
Gewicht4,138 kg
Serie495
Kokerstaal
Totale breedte lager51,994 mm
NormTYPE TS
Statische basisbelasting, radiaal - C0r216000 N
Dynamische basisbelasting, radiaal - Cr154000 N
€ 345,76 excl. BTW
/ stuk
€ 418,37 incl. BTW
  • Levering doorgaans binnen 9 dagen