Kegellager Timken 5395V, Buitendiameter: 103.188 mm | Binnendiameter: 49.213 mm | Breedte: 43.663 mm
Kegellager
Zie technische informatieReferenties
Timken:5395V
Rubix:03323597
EAN:0053893142579


Technische samenvatting
| Binnendiameter | 49,213 mm |
|---|---|
| Buitendiameter | 103,188 mm |
| Breedte | 43,663 mm |
Productdetails : TIMKEN 5395 V CONE
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Timken 5395V/5335 kegelrollager (TS, taps enkel) met 49,213 mm boring, 103,188 mm buitendiameter en 43,663 mm breedte. Statische belasting 267.000 N en dynamische belasting 252.000 N.
Sterke punten
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Toepassingen
Light duty automotive axles
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 44,45x74,422x74,422 mm |
| Logistiek gewicht | 1031 g |
| Afmeting verpakking (D x B x H) | 62,0776x93,6752x93,6752 mm |
| Binnendiameter | 49,213 mm |
| Buitendiameter | 103,188 mm |
| Breedte | 43,663 mm |
| Type lagerspeling | cn |
| Gewicht | 1,7 kg |
| Serie | kegelrollagers - ts (taps enkel) |
| Materiaal | vacuumgesmolten staal |
| Totale breedte lager | 80,988 mm |
| Statische basisbelasting, radiaal - C0r | 267000 N |
| Dynamische basisbelasting, radiaal - Cr | 252000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 651,40 excl. BTW
/ stuk
€ 788,19 incl. BTW
- Levering doorgaans binnen 9 dagen