Kegellager Timken JHM720249-9X026, Buitendiameter: 160 mm | Binnendiameter: 100 mm | Breedte: 41 mm

Kegellager

Zie technische informatie

Referenties

Timken:JHM720249-9X026
Rubix:03327293
EAN:0053893753898
TIMKEN JHM 720249-9X026 KEGELLAGER ASSY

Technische samenvatting

Binnendiameter100 mm
Buitendiameter160 mm
Breedte41 mm
Zie alle specificaties

Productdetails : TIMKEN JHM 720249-9X026 KEGELLAGER ASSY


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Timken jhm 720249-9x026 kegellager assy

Toepassingen

General industrial and automotive applications

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht2995 g
Afmeting verpakking (D x B x H)49,53x160,782x160,782 mm
Binnendiameter100 mm
Buitendiameter160 mm
Breedte41 mm
Type lagerspelingcn
Gewicht3 kg
Totale breedte lager41 mm
NormISO 355:2007
Statische basisbelasting, radiaal - C0r416000 N
Dynamische basisbelasting, radiaal - Cr279000 N
360,20 excl. BTW
/ stuk
435,84 incl. BTW
  • Levering doorgaans binnen 9 dagen