Kegellager Timken 15126/15245, Buitendiameter: 62 mm | Binnendiameter: 31.75 mm | Breedte: 19.05 mm
Kegellager
Zie technische informatieZie documentenReferenties
Timken:15126/15245
Rubix:03320851
EAN:0053893782256





Technische samenvatting
| Binnendiameter | 31,75 mm |
|---|---|
| Buitendiameter | 62 mm |
| Breedte | 19,05 mm |
Documenten
Productdetails : TIMKEN 15126/15245 KEGELLAGER EENRIJIG
These are the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: The cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Kegellager eenrijig Timken 15126/15245 (TS, serie 15000). Afmetingen 31,75×62×19,05 mm. Hoge radiale draagkracht.
Sterke punten
Provide the greatest durability in the most compact space
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Toepassingen
Industrial Drives
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 31,75 mm |
| Buitendiameter | 62 mm |
| Breedte | 19,05 mm |
| Type lagerspeling | cn |
| Gewicht | 0,3 kg |
| Serie | 15000 |
| Koker | staal |
| Referentietoerental | 6200 rpm |
| Grenstoerental | 8200 rpm |
| Totale breedte lager | 19,05 mm |
| Norm | ASTM A295 |
| Statische basisbelasting, radiaal - C0r | 53900 N |
| Dynamische basisbelasting, radiaal - Cr | 59900 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 45,93 excl. BTW
/ stuk
€ 55,58 incl. BTW
- Levering doorgaans binnen 9 dagen