Referenties
SMC:KQ2K04-U02A
Rubix:05279570
Fabrikant:KQ2K04-U02A

Documenten
Productdetails : SMC INSTEEKKOPPELING KQ2K04-U02A
Insteekkoppeling Witte Kleur - 45° Mannelijk Haaks
KQ2K, One-touch Fitting White Color - 45° Male Elbow
Sterke punten
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 13 g |
| Materiaal | c3604; pbt |
| Aansluiting 1 | 1/4 |
| Profiel | kq2k |
| Aansluiting 2 | 4 |
| Maximumtemperatuur | 60 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 50,00 excl. BTW
/ 10 stuks
€ 60,50 incl. BTW
- Levering doorgaans binnen 9 dagen