Referenties
SMC:KQ2VT04-01AS
Rubix:05283384
Fabrikant:KQ2VT04-01AS
EAN:3618036042627

Documenten
Productdetails : SMC FITTING KQ2VT04-01AS
Insteekkoppeling Witte Kleur - Drievoudig Universeel Mannelijk Haaks
•Triple universal male elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Release Button: Round Type
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Release Button: Round Type
Sterke punten
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 31 g |
| Materiaal | polypropyleen |
| Aansluiting 1 | 4 |
| Aansluiting 2 | 4 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 126,80 excl. BTW
/ 10 stuks
€ 153,43 incl. BTW
- Levering doorgaans binnen 9 dagen