LEGRIS RECHTE INSCHROEFKOPP. 1/4"X1/4"NPT NIKK 3675 56 14
Legris MALE STUD FIT'G 1/4 X 1/4 NPT
Zie technische informatieReferenties
Parker:3675 56 14
Rubix:A0583060
EAN:0820099865911

Productdetails : LEGRIS RECHTE INSCHROEFKOPP. 1/4"X1/4"NPT NIKK 3675 56 14
In line connection of tubing to a threaded port . External tightening with a flat spanner or a socket wrench, internal adjustment with an Allen key
- solid construction and compact,
- external shapes easy to clean,
- components comply with FDA standard, and 1935/2004/EC regulation
- excellent resistance to corrosion,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS
- solid construction and compact,
- external shapes easy to clean,
- components comply with FDA standard, and 1935/2004/EC regulation
- excellent resistance to corrosion,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS
MANNELIJKE BOUTFIT'G 1/4 X 1/4 NPT
Sterke punten
• High Performance
• Resistant up to +150°C at 30 bar
• Excellent mechanical performance
• Long threads to resist shock and vibration
• Excellent abrasion and corrosion resistance due to high phosphorus chemical nickel plating
• Full flow, minimal pressure drop• Versatility
• Materials conform to FDA standards
• Spring collet gripping system suitable for both metal (grooved) and polymer tubing
• Excellent resistance to high pressure and vacuum
• Excellent chemical compatibility
• More than 250 part numbers
• One fitting for numerous applications: stock optimisation
• Manual connection and disconnection
• Compact and ergonomic• Reliability
• High performance brass for increased lifespan
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Resistant up to +150°C at 30 bar
• Excellent mechanical performance
• Long threads to resist shock and vibration
• Excellent abrasion and corrosion resistance due to high phosphorus chemical nickel plating
• Full flow, minimal pressure drop• Versatility
• Materials conform to FDA standards
• Spring collet gripping system suitable for both metal (grooved) and polymer tubing
• Excellent resistance to high pressure and vacuum
• Excellent chemical compatibility
• More than 250 part numbers
• One fitting for numerous applications: stock optimisation
• Manual connection and disconnection
• Compact and ergonomic• Reliability
• High performance brass for increased lifespan
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
Toepassingen
• Food Process
• Coffee Machines
• In-Plant Automotive
• Medical Equipment
• Printing
• Misting
• Welding Robots
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 18 g |
| Gewicht verpakking | 193 g |
| Type | 3675 |
| Materiaal | vernikkeld messing |
| Buitendiameter buis | 14 mm |
| Minimale temperatuur | -25 °C |
| Maximumtemperatuur | 150 °C |
| 60 mm | |
| 60 mm | |
| Aangepaste tariefcode | 74122000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 52,70 excl. BTW
/ 10 stuks
€ 63,77 incl. BTW
- Levering doorgaans binnen 48 dagen
