Referenties
Parker:9086 23 17
Rubix:06019977
Fabrikant:9086 23 17
EAN:0820099466989

Productdetails : LEGRIS INSTEEKNIPPEL 9086 23 17
This range of ergonomic polymer couplers has been designed for the safety of operators and machinery while giving very high energy efficiency performance.
Available in three profile standards, it is perfectly suited for any type of installation.
Features/Benefits:
- Safety & Reliability
• Prevents risk of whiplash
• Quick-acting vent allowing disconnection to be carried out in total safety
• Rotating sleeve to avoid risk of accidental disconnection
• Low connection/disconnection force even under pressure
• Polymer sleeve protects equipment from scratching
• Protective spiral over the tube prevents kinking
- Performance
• Very high flow and low pressure drop
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Robust impact-resistant material
• Optimum energy efficiency
• Long-term reliability
- Easy-to-Use
• Immediate identification by clear marking on each model showing:
profile of the compatible male probe
type part number
• Compatible with male probes conforming to:
ISO B profile
European profile
ARO profile
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
Applications:
• Compressed Air Circuits Automatic Connection and Disconnection
• Workshops
• Air Operated Tools
• Ring Main Circuits
• Cleaning
• Blowing
Technologies:
• Quick acting coupler
• Quick coupling
• Quick connect coupling
• Quick connect coupler
• Y coupler
• Coupler
• Coupling
• C9000
Technical Characteristics:
• Compatible fluids: Compressed air
• Materials: Technical polymer, aluminium, nickel-plated brass, zamak, stainless steel
• Pressure: Vacuum to 16 bar
• Temperature: -20°C to +60°C
Regulations:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 1907/2006 (REACH)
• ISO 4414 Pneumatic Fluid Power: General Rules Relating to Systems
• DIN EN 983 Safety Standard for Pneumatics
Product Types:
• Coupler, Male BSPP Thread
• Coupler, Male BSPT Thread
• Coupler, Female BSPP Thread
• Coupler, LF 3000® Push-In Connection, Body Spiral Protection Spring
• Coupler with Hosetail
• Coupler, Bulkhead Mountable, Female BSPP Thread
• Y Coupler, Female BSPP Thread
• Probe, Straight-Through, Male BSPP Thread
• Probe, Straight-Through, Female BSPP Thread
• Probe, Straight-Through, LF 3000® Push-In Connection, with Spiral Protection Spring
• Probe, Straight-Through, with Hosetail
• Coupler, Male BSPP Thread
• Coupler, Female BSPP Thread
• Coupler, LF 3000® Push-In Connection, with Spiral Protection Spring
• Coupler with Hosetail
• Coupler, Bulkhead Mountable, Female BSPP Thread
• Y Coupler, Female BSPP Thread
• Probe, Straight-Through, Male BSPP Thread
• Probe, Straight-Through, Female BSPP Thread
• Probe, Straight-Through, LF 3000® Push-In Connection, with Spiral Protection Spring
• Probe, Straight-Through, with Hosetail
• Coupler, Male BSPP Thread
• Coupler, Male BSPT Thread
• Coupler, Female BSPP Thread
• Coupler, LF 3000® Push-In Connection, with Spiral Protection Spring
• Coupler, Bulkhead Mountable, Female BSPP Thread
• Y Coupler, Female BSPP Thread
• Probe, Straight-Through, Male BSPP Thread
• Probe, Straight-Through, Female BSPP Thread
• Probe, Straight-Through, Male BSPT Thread
• Probe, Straight-Through, LF 3000® Push-In Connection, with Spiral Protection Spring
• Probe, Straight-Through, with Hosetail
Available in three profile standards, it is perfectly suited for any type of installation.
Features/Benefits:
- Safety & Reliability
• Prevents risk of whiplash
• Quick-acting vent allowing disconnection to be carried out in total safety
• Rotating sleeve to avoid risk of accidental disconnection
• Low connection/disconnection force even under pressure
• Polymer sleeve protects equipment from scratching
• Protective spiral over the tube prevents kinking
- Performance
• Very high flow and low pressure drop
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Robust impact-resistant material
• Optimum energy efficiency
• Long-term reliability
- Easy-to-Use
• Immediate identification by clear marking on each model showing:
profile of the compatible male probe
type part number
• Compatible with male probes conforming to:
ISO B profile
European profile
ARO profile
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
Applications:
• Compressed Air Circuits Automatic Connection and Disconnection
• Workshops
• Air Operated Tools
• Ring Main Circuits
• Cleaning
• Blowing
Technologies:
• Quick acting coupler
• Quick coupling
• Quick connect coupling
• Quick connect coupler
• Y coupler
• Coupler
• Coupling
• C9000
Technical Characteristics:
• Compatible fluids: Compressed air
• Materials: Technical polymer, aluminium, nickel-plated brass, zamak, stainless steel
• Pressure: Vacuum to 16 bar
• Temperature: -20°C to +60°C
Regulations:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 1907/2006 (REACH)
• ISO 4414 Pneumatic Fluid Power: General Rules Relating to Systems
• DIN EN 983 Safety Standard for Pneumatics
Product Types:
• Coupler, Male BSPP Thread
• Coupler, Male BSPT Thread
• Coupler, Female BSPP Thread
• Coupler, LF 3000® Push-In Connection, Body Spiral Protection Spring
• Coupler with Hosetail
• Coupler, Bulkhead Mountable, Female BSPP Thread
• Y Coupler, Female BSPP Thread
• Probe, Straight-Through, Male BSPP Thread
• Probe, Straight-Through, Female BSPP Thread
• Probe, Straight-Through, LF 3000® Push-In Connection, with Spiral Protection Spring
• Probe, Straight-Through, with Hosetail
• Coupler, Male BSPP Thread
• Coupler, Female BSPP Thread
• Coupler, LF 3000® Push-In Connection, with Spiral Protection Spring
• Coupler with Hosetail
• Coupler, Bulkhead Mountable, Female BSPP Thread
• Y Coupler, Female BSPP Thread
• Probe, Straight-Through, Male BSPP Thread
• Probe, Straight-Through, Female BSPP Thread
• Probe, Straight-Through, LF 3000® Push-In Connection, with Spiral Protection Spring
• Probe, Straight-Through, with Hosetail
• Coupler, Male BSPP Thread
• Coupler, Male BSPT Thread
• Coupler, Female BSPP Thread
• Coupler, LF 3000® Push-In Connection, with Spiral Protection Spring
• Coupler, Bulkhead Mountable, Female BSPP Thread
• Y Coupler, Female BSPP Thread
• Probe, Straight-Through, Male BSPP Thread
• Probe, Straight-Through, Female BSPP Thread
• Probe, Straight-Through, Male BSPT Thread
• Probe, Straight-Through, LF 3000® Push-In Connection, with Spiral Protection Spring
• Probe, Straight-Through, with Hosetail
Toepassing: Blazen, pneumatiek, luchtgereedschap, ringleidingen, verpakking, reiniging, werkplaatsen
Materiaal kogel: n.v.t.
Materiaal behuizing: behandeld staal
Coating: n.v.t.
Aansluiting 1 schroefdraadmaat (metrisch): G 3/8
Aansluiting 1 schroefdraadtype: vrouwelijk, BSPP
Aansluiting 2 buisbuitendiameter (inch): n.v.t.
Aansluiting 2 buisbuitendiameter (mm): n.v.t.
Diameter: 5,5 DN
Divisie: Low Pressure Connectors Europe Division
Klemring: n.v.t.
Maximale werkdruk: 16
Maximale bedrijfstemperatuur: 60
Medium: Perslucht
Minimale bedrijfstemperatuur: -20
O-ringmateriaal: n.v.t.
Profielvorm: ISO B-profiel
Aantal per doos: 5
Voldoet aan specificaties: RoHS (DI: 2002/95/EG & 2011/65/EG), REACH (DI: 1907/2006), ISO 4414 (Pneumatische vloeistofkracht: algemene regels met betrekking tot systemen), DIN EN 983 (veiligheidsnorm voor pneumatiek), PED (DI: 97/23/EG)
Materiaal schroefdraadafdichting: n.v.t.
Gewicht: 0,025
Materiaal kogel: n.v.t.
Materiaal behuizing: behandeld staal
Coating: n.v.t.
Aansluiting 1 schroefdraadmaat (metrisch): G 3/8
Aansluiting 1 schroefdraadtype: vrouwelijk, BSPP
Aansluiting 2 buisbuitendiameter (inch): n.v.t.
Aansluiting 2 buisbuitendiameter (mm): n.v.t.
Diameter: 5,5 DN
Divisie: Low Pressure Connectors Europe Division
Klemring: n.v.t.
Maximale werkdruk: 16
Maximale bedrijfstemperatuur: 60
Medium: Perslucht
Minimale bedrijfstemperatuur: -20
O-ringmateriaal: n.v.t.
Profielvorm: ISO B-profiel
Aantal per doos: 5
Voldoet aan specificaties: RoHS (DI: 2002/95/EG & 2011/65/EG), REACH (DI: 1907/2006), ISO 4414 (Pneumatische vloeistofkracht: algemene regels met betrekking tot systemen), DIN EN 983 (veiligheidsnorm voor pneumatiek), PED (DI: 97/23/EG)
Materiaal schroefdraadafdichting: n.v.t.
Gewicht: 0,025
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 25 g |
| Gewicht verpakking | 136 g |
| Aansluiting 1 | g 3/8 |
| 60 mm | |
| 60 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
