Referenties
SMC:AM450C-F04
Rubix:05293306

Technische samenvatting
| Type | nevelafscheider |
|---|---|
| Volumestroom | 2200 l/min |
| Filterfijnheid | 0,3 µm |
Documenten
Productdetails : SMC MICRO FIJNFILTER AM450C-F04
Fijnfilter, Nieuwe uitvoering
•Nominal filtration rating 0.3 µm
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.
Body Size (Applicable compressor output): 450C (11kw)
Thread: F (G)
Port Size: 04 (1/2)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.
Body Size (Applicable compressor output): 450C (11kw)
Thread: F (G)
Port Size: 04 (1/2)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 106x228x106 mm |
| Logistiek gewicht | 1213 g |
| Type | nevelafscheider |
| Volumestroom | 2200 l/min |
| Filterfijnheid | 0,3 µm |
| Materiaal | gegoten aluminium |
| Minimale temperatuur | 5 °C |
| Maximumtemperatuur | 60 °C |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 170,18 excl. BTW
/ stuk
€ 205,92 incl. BTW
- Levering doorgaans binnen 9 dagen