MILWAUKEE PIVOTING AREA LIGHT M18 PAL2-0

LED Lamp Milwaukee

Zie technische informatie

Referenties

Milwaukee:4933493547
Rubix:A0715056
Fabrikant:4933493547
EAN:4058546484187

Productdetails : MILWAUKEE PIVOTING AREA LIGHT M18 PAL2-0


MILWAUKEE® M18™ pivoting area light with horizontal and vertical rotation of light head. Magnetic mounting and 7.5 cm clamp opening. TRUEVIEW™ high definition lighting with up to 2000 lumens. Up to 24 hours of run time when used with a M18™ 5.0 Ah battery. 3 output modes. IP20. Weight with battery 2,9 kg. Supplied without batteries and charger in a carton box.

Technische informatie


Attributen
Verpakkingshoeveelheid1
169,00 excl. BTW
/ stuk
204,49 incl. BTW
  • Levering doorgaans binnen 13 dagen