Referenties
Milwaukee:M18 FHIW2F12-502X
Rubix:A0560150
Fabrikant:4933492783
EAN:4058546476540
Productdetails : MILWAUKEE SLAGMOERSLEUTEL M18 FUEL FHIW2F12-502X
MILWAUKEE® M18 FUEL™ high torque impact wrench with 1/2˝ friction ring. 1491 Nm of fastening torque and 2034 Nm of nut-busting torque in a compact size of 193 mm. Delivers up to 2000 rpm and 2400 ipm. 4-Mode DRIVE CONTROL™. Mode 4 bolt removal, provides maximum nut-busting torque then shifts to 750 rpm for outstanding control when removing fasteners. Tri-LED lights to increase workspace visibility. Battery isolation system. Weight with battery 3,4 kg (M18 B5). Supplied with 2 x 5.0 Ah REDLITHIUM™ batteries, 59 min. M12-18FC charger and a HD Box.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 639,90 excl. BTW
/ stuk
€ 774,28 incl. BTW
- Levering doorgaans binnen 13 dagen
