Referenties
Parker:5884.1
Rubix:A0838814
Fabrikant:5884.1
Documenten
Productdetails : PARKER ELEMENT 5884.10
Ingress of airborne contaminants into hydraulic systems can cause a number of costly issues, including increased wear on pumps and cylinders, decreased performance, shorter maintenance intervals, and added downtime.
The Parker AB Series comprises a full range of top-mounted breathers and filler breathers designed to prevent this by keeping out harmful contaminants and allowing the tank / fluid reservoir to effectively breath during equipment operation.
Multiple configurations are available to meet the unique requirements of customers’ hydraulic systems, including:
Filler Breathers - Glass-filled nylon or plated metal steel. Multiple installation available including single hole, three hole, or six hole installation. Flow rates up 620 L/min (163 GMP).
Screw-on type Breathers - Glass-filled nylon or plated metal steel. Multiple connection types available. Flow rates up to 620 L/min (163 GPM). Dipsticks available with all options (two lengths and in packs of 10).
Lockable Fillers and Filler Breathers (metal) - Pressurized and unpressurized threaded types available. For added reservoir security and oil protection, certain metal filler breathers can be specified with a locking lug option.
AB Series breathers and filler breathers are ideally suited for equipment required to operate in environments laden with dirt and dust.
Benefits
• Prevents contamination and ingress of dirt, sand, dust, metal, etc. into hydraulic circuits, while allowing sufficient airflow into and out of the fluid reservoir
• Lengthens time in between required maintenance intervals, reduces operating costs, and extends overall equipment/machine operational life
Features:
• Molded in non-corrodible, glass-filled nylon – strong and light
• Filler breathers available with single hole, six hole, and three hole installation
• Screw-on breather range – G1/2 and G3/4 options
• Compact range – G1/4, G3/8, R1/2 and R3/4 options
• Metal filler breathers – pressurized and unpressurized threaded type
• Flange mounting type options
• Lockable options for reservoir security and oil protection
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
The Parker AB Series comprises a full range of top-mounted breathers and filler breathers designed to prevent this by keeping out harmful contaminants and allowing the tank / fluid reservoir to effectively breath during equipment operation.
Multiple configurations are available to meet the unique requirements of customers’ hydraulic systems, including:
Filler Breathers - Glass-filled nylon or plated metal steel. Multiple installation available including single hole, three hole, or six hole installation. Flow rates up 620 L/min (163 GMP).
Screw-on type Breathers - Glass-filled nylon or plated metal steel. Multiple connection types available. Flow rates up to 620 L/min (163 GPM). Dipsticks available with all options (two lengths and in packs of 10).
Lockable Fillers and Filler Breathers (metal) - Pressurized and unpressurized threaded types available. For added reservoir security and oil protection, certain metal filler breathers can be specified with a locking lug option.
AB Series breathers and filler breathers are ideally suited for equipment required to operate in environments laden with dirt and dust.
Benefits
• Prevents contamination and ingress of dirt, sand, dust, metal, etc. into hydraulic circuits, while allowing sufficient airflow into and out of the fluid reservoir
• Lengthens time in between required maintenance intervals, reduces operating costs, and extends overall equipment/machine operational life
Features:
• Molded in non-corrodible, glass-filled nylon – strong and light
• Filler breathers available with single hole, six hole, and three hole installation
• Screw-on breather range – G1/2 and G3/4 options
• Compact range – G1/4, G3/8, R1/2 and R3/4 options
• Metal filler breathers – pressurized and unpressurized threaded type
• Flange mounting type options
• Lockable options for reservoir security and oil protection
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Toepassing: Dek- en mobiele kranen, brandblusapparatuur, forwarders, hydraulische persen, maritieme stuureenheden, power packs, afvalbeheer, kiep- en vorkheftrucks, graafmachines, oogstmachines, afvalpersen, reachstackers, wielladers, boorapparatuur, industriële aandrijfeenheden
Merk: Parker
Aansluitingstype: -
Divisie: Hydraulic & Industrial Process Filtration Division EMEA
Kenmerken: Reserveonderdeel
Filtermateriaal: 10 µ abs. PU-schuim
Debiet: 1500 l/min
Voor vloeistoftype: Lucht
Materiaal behuizing: Geplateerd zacht staal
Inclusief: Reserveonderdeel
Industrie: Landbouw, bouw, olie en gas, scheepvaart, mijnbouw, bosbouw
Installatie: -
Micronclassificatie: 5 µm
Montagetype: Tanktop
Bedrijfstemperatuur: -30 tot 90
Buitendiameter: 94 mm
Type overdrukventiel: Niet onder druk
Productserie: AB-serie
Producttype: Ontluchtingselement
Afdichtingsmateriaal: Kurkpakking
Type filter: -
Technologie: Filtratie, hydraulica
Merk: Parker
Aansluitingstype: -
Divisie: Hydraulic & Industrial Process Filtration Division EMEA
Kenmerken: Reserveonderdeel
Filtermateriaal: 10 µ abs. PU-schuim
Debiet: 1500 l/min
Voor vloeistoftype: Lucht
Materiaal behuizing: Geplateerd zacht staal
Inclusief: Reserveonderdeel
Industrie: Landbouw, bouw, olie en gas, scheepvaart, mijnbouw, bosbouw
Installatie: -
Micronclassificatie: 5 µm
Montagetype: Tanktop
Bedrijfstemperatuur: -30 tot 90
Buitendiameter: 94 mm
Type overdrukventiel: Niet onder druk
Productserie: AB-serie
Producttype: Ontluchtingselement
Afdichtingsmateriaal: Kurkpakking
Type filter: -
Technologie: Filtratie, hydraulica
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Minimale temperatuur | -20 °C |
| Maximumtemperatuur | 90 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 63,30 excl. BTW
/ stuk
€ 76,59 incl. BTW
- Levering doorgaans binnen 9 dagen

