NORGREN Y-KOPPELING 6 X 4MM C00820604
Pneufit-C Union Y reducer series C0082
Zie technische informatieReferenties
Norgren:C00820604
Rubix:A0127045
Fabrikant:C00820604

Productdetails : NORGREN Y-KOPPELING 6 X 4MM C00820604
▪ Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
▪ Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
▪ Nickel plated brass components provide corrosion and contamination resistance and an extended life
▪ Immediate quality sealing using silicone free U-packing
▪ Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
▪ Nickel plated brass components provide corrosion and contamination resistance and an extended life
▪ Immediate quality sealing using silicone free U-packing
Pneufit-C Union Y equal Ø6x4mm C00820604
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting 1 | tube ø4 mm (push-in fitting) |
| Aansluiting 2 | ø6 mm tube (push-in fitting) |
| Maximumtemperatuur | 60 °C |
| Aangepaste tariefcode | 73079980 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3,74 excl. BTW
/ stuk
€ 4,53 incl. BTW
- Levering doorgaans binnen 9 dagen