Referenties
Milwaukee:48476252
Rubix:A0715236
Fabrikant:48476252
EAN:0045242367801

Productdetails : MILWAUKEE RECIPROZAAG METAAL NITRUS 230MM 10-TPI 48476252
The TORCH™ blades with NITRUS CARBIDE™ teeth is the next generation of carbide technology. This special carbide NITRUS blend is designed to cut 3x longer than existing standard carbide teeth blades. The tooth design esures fast starts and smooth cuts, large gullets for easy chip ejection. The TORCH™ Blades with NITRUS CARBIDE™ are designed to last the longest and cut the fastest in cast iron/ SML pipe, stainless steel and other metals. Thick 1.27 mm robust blade body for precise straight cuts. 25 mm blade height for improved stability and minimum vibration. Best performance in all metals, especially in stainless steel and cast iron soil, waste and drainage pipes.
Milwaukee SAWZALL TORCH NITRUS CARBIDE reciprozaagblad voor metaal: 230 mm lengte en 10 TPI voor snelle, soepele sneden. Ontworpen voor lange levensduur in medium metaal zoals conduit, strut en RVS.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 230 mm |
| Materiaal | nitrus carbide |
| Type | sabelzaagblad |
| Verpakking | 1 pack |
| Totale lengte | 230 mm |
| Aantal tanden per cm | 3,94 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 45,67 excl. BTW
/ stuk
€ 55,26 incl. BTW
- Levering doorgaans binnen 13 dagen
