Referenties

Documenten
Productdetails : RECTUS TERUGSLAGKOPPELING POM BU 1/2 48KBAW21DPX
Parker's Quick Coupling Series 48 made of POM and PVDF has been developed for use in the medical, chemical, food handling, pharmaceutical and laboratory technology industries. The system is also available in a solid plastic design (RectuChem+). Here the metal springs are replaced by springs made of PEEK, an extremely resistant synthetic material.
The coupling system is developed for single-hand operation. The color coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling. The coupling is also available with no valve for a straight-through system.
Markets:
- Machinery Construction
- Automotive
- Process
- Life Science
- Industrial
Features/Benefits:
- Splash proof design - Plug is sealing prior to opening the valve.
- Only provider of a complete thermoplastic coupling (with PEEK spring)
- No mix-ups between media due to the color coding of coupling and plug
- Single-hand operation for easy and fast connection
Applications:
- Food and chemical processing
- Bio fluid transfer
- Thermal Management
Aansluiting schroefdraadmaat (inch): 1/2
Aansluitingstype: Buitendraad - parallel
Diameter: 7
Divisie: Lagedrukconnectoren Europa-divisie
Debiet: 760
Zeskantmaat: 21
Lengte: 73,5
Materiaal: POM
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: 80
Minimale bedrijfstemperatuur: -20
Buitendiameter: 26
Afdichtingsmateriaal: NBR
Type: Koppeling
Inclusief klep: Ja
Versie: Dubbele afsluiting
Technische informatie
| Verpakkingshoeveelheid | 10 |
|---|---|
| Aansluiting 1 | g1/2 |
| Maximumtemperatuur | 80 °C |
| Aangepaste tariefcode | 39174000 |
- Levering doorgaans binnen 16 dagen
