Referenties
Parker:14KEAK17MPN
Rubix:06031923
EAN:4039747695176
Productdetails : RECTUS SNELKOPPELING VEILIGHEIDSKOPPELING 65757
Parker's Premium Safety Quick Coupling Series 14 with a self-venting system according to ISO C. The self-venting takes place during disconnection – no risk of pressurized hoses being tossed around. When the sleeve is pulled back, the plug is released yet remains locked in. The coupling valve closes and the air is vented from the air line at the same time. Only then, by operating the sleeve again, can uncoupling take place safely. The system fulfils the requirements of ISO 4414 – increased safety standards in the work place. The plastic sleeve does not scratch working surfaces.
The right plug for self-venting series 14 can be found under series 22.
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- Safety Coupling with self-venting mechanism according to ISO C
- No whiplash effect due to the self-venting which takes place during disconnection
- Plastic sleeve - no scratching of the working surfaces
Applications:
- Pneumatic Tools
- Pneumatic Airline Systems
- Assembly Lines
The right plug for self-venting series 14 can be found under series 22.
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- Safety Coupling with self-venting mechanism according to ISO C
- No whiplash effect due to the self-venting which takes place during disconnection
- Plastic sleeve - no scratching of the working surfaces
Applications:
- Pneumatic Tools
- Pneumatic Airline Systems
- Assembly Lines
Toepassing: Pneumatisch
Aansluiting schroefdraadmaat (inch): 3/8
Aansluitingstype: Buitendraad - conisch
Diameter: 5,5 mm (nominaal)
Divisie: Lagedrukconnectoren Europa Divisie
Zeskantmaat: 22
Lengte: 58
Constructiematerialen: Messing vernikkeld
Maximale werkdruk: 12
Maximale bedrijfstemperatuur: 60
Minimale bedrijfstemperatuur: -20
Buitendiameter: 31
Veiligheidsvoorzieningen: Zelfontluchtend
Afdichtingsmateriaal: NBR
Type: Koppeling
Inclusief klep: Ja
Versie: Zelfontluchtend
Aansluiting schroefdraadmaat (inch): 3/8
Aansluitingstype: Buitendraad - conisch
Diameter: 5,5 mm (nominaal)
Divisie: Lagedrukconnectoren Europa Divisie
Zeskantmaat: 22
Lengte: 58
Constructiematerialen: Messing vernikkeld
Maximale werkdruk: 12
Maximale bedrijfstemperatuur: 60
Minimale bedrijfstemperatuur: -20
Buitendiameter: 31
Veiligheidsvoorzieningen: Zelfontluchtend
Afdichtingsmateriaal: NBR
Type: Koppeling
Inclusief klep: Ja
Versie: Zelfontluchtend
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Aangepaste tariefcode | 74122000 |
Laten zien UNSPSC / ECL@SS / HS-codes

