RECTUS PU 12/030/DV SP.SL.12X8 DRAAIBARE AANSLUITING 3/8 BU

Rectus

Zie technische informatie
Referenties
Parker:PU12/030/DV
Rubix:06031440
Fabrikant:PU12/030/DV
EAN:4039747401043
RECTUS PU 12/030/DV SP.SL.12X8 DRAAIBARE AANSLUITING 3/8 BU

Productdetails : RECTUS PU 12/030/DV SP.SL.12X8 DRAAIBARE AANSLUITING 3/8 BU


With its small coil diameter and good impact resistance, this polyurethane recoil tubing is perfect for installations requiring flexibility in confined spaces.

Good resistance to shock and abrasion, together with a design integrating straight ends, allow for easy and safe operation of pneumatic equipment.

Features/Benefits:

- Excellent Mechanical Properties

• Excellent coil memory
• Abrasion-resistant
• Perfect for rapid cycling applications
• Consistent tensile strength
• Optimum longevity
• Low pressure drop
• Lightweight with plastic protection spring
• Silicone-free

- Comprehensive Range

• Available in 2 materials: PU ester and PU ether
• With or without pre-assembled fittings
• Pre-assembled plastic or metal protection springs to prevent damage to equipment and tubing

Markets:

• Machine Tools
• Primery Metal Refining and Processing
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation

Applications:

• Compressed Air and Lubricants Conveying
• Maintenance Workshop
• Industrial Cleaning
• Car Washing
• Power Hand Tools

Technologies:

• PU Tubing
• Polyurethane Tubing
• Recoil Tubing
• Industrial Tubing

Technical Characteristics:

• Fluids: Compressed air
• Materials: Polyurethane (52 Shore D)
• Pressure: 0 to 10 bar
• Temperature: -20°C to +70°C (assembled tubing)

Regulations:

Industrial
• NF E49-101
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)

Product Types:

• Polyurethane (PU) Ester Recoil Tubing
• Recoil Polyurethane (PU) Ether Tubing
• Push-in Fitting with Protection Spring

Toepassing: gereedschap, pneumatiek, bewegingstechnologieën, robotica, industriële machines, werkplaatsen
Kleur: BLAUW
Aansluiting 1 Schroefdraadmaat (metrisch): G3/8
Divisie: Lagedrukconnectoren Europa
Binnendiameter: 8 mm
Lengte (m): 3
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: 70
Media: Lucht (perslucht)
Minimale bedrijfstemperatuur: -20
Buitendiameter: 12 mm
Specificaties Met: RoHS (industrieel), PED (industrieel), REACH (industrieel), NF E49-101 (industrieel)
Materiaal slang: Rectuflex PU
Gewicht: n.v.t.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aangepaste tariefcode39173200
Laten zien UNSPSC / ECL@SS / HS-codes
104,36 excl. BTW
/ stuk
126,28 incl. BTW
  • Levering doorgaans binnen 7-10 dagen