SMC REDUCEERVENTIEL MET KNOPMANOMETER ARG30-F02G1H-1-B
REDUCEERVENTIEL
Zie technische informatieZie documentenReferenties
SMC:ARG30-F02G1H-1-B
Rubix:A0412885
Fabrikant:ARG30-F02G1H-1-B

Technische samenvatting
| Diameter aansluiting | 1/4 '' |
|---|---|
| Type | smc reduceerventiel met knopmanometer arg30-f02g1h-1-b |
Documenten
Productdetails : SMC REDUCEERVENTIEL MET KNOPMANOMETER ARG30-F02G1H-1-B
A modular style regulator with built-in pressure gauge, series ARG offers an optional, built-in backflow mechanism which enables reliable discharge of air pressure from outlet to inlet. The mounting angle of the pressure gauge is selectable depending on the piping direction, and with the anti-revolving mechanism (PAT. PEND. ), the pressure gauge will not be revolved even after the handle is operated
Smc reduceerventiel met knopmanometer arg30-f02g1h-1-b
Sterke punten
•Body size: 20, 30, 40
One-touch mounting/removal of the pressure gauge cover
One-touch mounting/removal of the pressure gauge cover
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter aansluiting | 1/4 '' |
| Type | smc reduceerventiel met knopmanometer arg30-f02g1h-1-b |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 58,09 excl. BTW
/ stuk
€ 70,29 incl. BTW
- Levering doorgaans binnen 6 dagen