Referenties
IKO:POSB 12
Rubix:03313378

Documenten
Productdetails : IKO POSB 12 STANGKOP MALE
This type has superior anti-wear and anti-corrosion properties as well as high rigidity. It consists of a spherical inner ring of which spherical surface is chromium-plated after heat treatment and grinding, a body with a zinc chromate treated outer surface, and an inserted bushing of special copper alloy having superior run-in properties. This type includes PHS and PHSB, which has a female thread in the body, and POS and POSB, which has a male thread on the body.
Toepassingen
Machine tools;Textile machines;Packaging machines
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 19,05 mm |
| Diameter kop | 24,84 mm |
| Serie | inch |
| Dyn. belasting | 28500 N |
| Lengte | 95,25 mm |
| Buitendiameter | 44,45 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 78,30 excl. BTW
/ stuk
€ 94,74 incl. BTW
- Levering doorgaans binnen 9 dagen