Referenties
SKF:722505 DB
Rubix:03477261
EAN:7316570558739

Productdetails : SKF 722505 DB FLENSLAGERHUIS
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Breedte | 110 mm |
| Hoogte | 38 mm |
| Lengte | 110 mm |
| Aangepaste tariefcode | 84833032 |
Laten zien UNSPSC / ECL@SS / HS-codes
