PFERD 12A2/45 125-10-2 D126 PHT C75 BO.20
Slijpschijf Diamant 12A2
Zie technische informatieZie documentenReferenties
Pferd Tools:68612101
Rubix:23087846
EAN:4007220168660

Documenten
Productdetails : PFERD 12A2/45 125-10-2 D126 PHT C75 BO.20
Resin-bonded diamond and CBN grinding wheels are often used for grinding carbide or HSS tools, but also in other production grinding processes. They are used in both wet and dry polish. The covering properties of the synthetic resin bond can be optimally adapted to the machining task. A larger diameter DIA enables better cost-effectiveness due to better thermal and kinematic conditions: Always choose the lining width W or U to be narrower than the work piece to be ground; A larger abrasive coating thickness X influences the material costs for diamond or CBN and the bond, but the production costs only insignificantly. Therefore a larger abrasive thickness X is as a Rule more economical; Please note the cutting speed recommendations
Disc 12A2/45 125-2-2-20 D126 Pht C75
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 125 mm |
| Dikte | 20 mm |
| Aangepaste tariefcode | 68042100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 457,98 excl. BTW
/ stuk
€ 554,16 incl. BTW
- Levering doorgaans binnen 6 dagen
