Referenties
Timken:UELP207
Rubix:A0378775
Fabrikant:UELP207
EAN:0013992172020

Productdetails : TIMKEN UELP 207 KOGELLAGERBLOK
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Timken UELP 207 kogellagerhuis met excentrische klembus (UEL) en gietijzeren behuizing. Voorgesmeerd en klaar voor directe montage; met smeernippel voor nasmering.
Sterke punten
● Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELP series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELP series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Toepassingen
● UELT take-up units are suggested for industrial applications where normal loads are encountered.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | gietijzer |
| Bouwvorm | pillow block (gietijzeren behuizing) met excentrische klembus (uel) lagerinzet |
| Smering | voorgesmeerd (prelubricated); smeernippel voor nasmering |
| Serie | uelp 200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 82,57 excl. BTW
/ stuk
€ 99,91 incl. BTW
- op voorraad: binnen 24 uur verzonden
