Referenties
Stanley:FMMT82676-0
Rubix:A0021076
EAN:3253560826765

Productdetails : STANLEY RATEL FATMAX 1/4 - 120T FMMT82676-0
Sterke punten
•Precision & Speed 1/4" 120 Tooth Pear Head Ratchet with a one pawl mechanism with 3° increment
Accessibility: no accessibility issue - 2X better access in tight spaces
Easy removal of sockets: large, flush quick release button
Ergonomy: comfort, grip and ultimate control
Low profile switch lever: prevent accidental switching and allows for easy, one-handed operation
Chrome Vanadium Steel handle
Accessibility: no accessibility issue - 2X better access in tight spaces
Easy removal of sockets: large, flush quick release button
Ergonomy: comfort, grip and ultimate control
Low profile switch lever: prevent accidental switching and allows for easy, one-handed operation
Chrome Vanadium Steel handle
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting | 1/4 '' |
| Afwerking | verchroomd |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 25,61 excl. BTW
/ stuk
€ 30,99 incl. BTW
- Levering doorgaans binnen 9 dagen







