Referenties
THK:SHW-27-CR-SS (CK-GK)
Rubix:A0925385



Documenten
Productdetails : THK KOGELGELEIDERBLOK SHW-27-CR-SS(CK-GK)
THK guide car
SHW-CR model range carriage with ball chain. Block cart with 4 threaded holes, can be screwed from above. Without preload. Accuracy class N, made of steel. With end seal, side seal and interior seal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Breedte | 62 mm |
| Lengte | 72,8 mm |
| Hoogte op geleiders | 27 mm |
| Bouwmaat | 27 mm |
| Aangepaste tariefcode | 84828000 |
Laten zien UNSPSC / ECL@SS / HS-codes
