Referenties
Mitutoyo:513-412-10T
Rubix:A0214335
EAN:4946368676517




Technische samenvatting
| Meetbereik, minimaal | 0 mm |
|---|---|
| Meetbereik, maximaal | 0,762 mm |
| Resolutie | 0,0127 mm |
Documenten
Productdetails : MITUTOYO ZWENKTASTER TI-125TX 513-412-10T
A Mitutoyo versatile anti-magnetic type lever indicator (or dial test indicator, DTI) suited to alignment operations on machine tools and similar applications. This indicator automatically adapts to the required measuring direction on contact, and the jewelled movement provides lowest friction and stiction for smooth and precise operation. Supplied with a comprehensive set of mounting accessories and interchangeable styli that enable immediate use in almost any situation.
Mitutoyo zwenktaster ti-125tx 513-412-10t
Sterke punten
•Performs easy and accurate measurement
Of narrow or recessed areas, plus inside
And outside diameters that dial indicators
Cannot access
No-clutch structure for automatic reversal
Of measuring direction
One-piece bezel and crystal design with
O-ring provide resistance to water and
Dust
The glare-free flat crystal face has a
Scratch-resistant coating
High sensitivity and quick response
Because of jeweled bearings
Standard carbide contact point provide
Of narrow or recessed areas, plus inside
And outside diameters that dial indicators
Cannot access
No-clutch structure for automatic reversal
Of measuring direction
One-piece bezel and crystal design with
O-ring provide resistance to water and
Dust
The glare-free flat crystal face has a
Scratch-resistant coating
High sensitivity and quick response
Because of jeweled bearings
Standard carbide contact point provide
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 0,762 mm |
| Resolutie | 0,0127 mm |
| Diameter bekisting | 40 mm |
| Meetkracht | 0,2 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 162,00 excl. BTW
/ stuk
€ 196,02 incl. BTW
- Levering doorgaans binnen 9 dagen