SMC SLANGKNIPPER TKS-06

Accessoires TKS

Zie technische informatieZie documenten

Referenties

SMC:TKS-06
Rubix:05286528
Fabrikant:TKS-06
EAN:3618036136166
SMC SLANGKNIPPER TKS-06

Technische samenvatting

Documenten

Productdetails : SMC SLANGKNIPPER TKS-06


Dubbellaags slang stripper
•Able to strip without damaging the inner tubing
•Adjustment of cutter and stripping length is unnecessary
•Removal of stripped tubing is unnecessary
•Stripping work can be automated by attaching to an air driver, etc.
•Part numbers conform to the outer diameters of the inner tubing.

Applicable Tubing: 06 (6mm)

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht36 g
Typetks
Land van oorsprongJP
€ 21,03 excl. BTW
/ stuk
€ 25,45 incl. BTW
  • Levering doorgaans binnen 9 dagen