SMC SLANGKNIPPER TKS-12

Accessoires TKS

Zie technische informatieZie documenten
Referenties
SMC:TKS-12
Rubix:05286534
Fabrikant:TKS-12
EAN:3618036136135
SMC SLANGKNIPPER TKS-12
Technische samenvatting
Documenten

Productdetails : SMC SLANGKNIPPER TKS-12


Dubbellaags slang stripper
•Able to strip without damaging the inner tubing
•Adjustment of cutter and stripping length is unnecessary
•Removal of stripped tubing is unnecessary
•Stripping work can be automated by attaching to an air driver, etc.
•Part numbers conform to the outer diameters of the inner tubing.

Applicable Tubing: 12 (12mm)

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht36 g
Typetks
Land van oorsprongJP
Laten zien UNSPSC / ECL@SS / HS-codes
21,03 excl. BTW
/ stuk
25,45 incl. BTW
  • Levering doorgaans binnen 9 dagen