Referenties
Bahco:2223V-160
Rubix:A0767207
EAN:7314150134113


Technische samenvatting
| Snijcapaciteit | 5 mm |
|---|---|
| Lengte | 160 mm |
| Materiaal | hoogwaardig gelegeerd staal |
Productdetails : BAHCO DRAADSTRIPTANG 3VDE 160MM 2223V-160
Geïsoleerde draadstriptang voor koperdraad tot 5 mm. Voor het werken onder spanning tot 1000 Volt. IEC 60900, VDE gecertificeerd. Verchroomd, roestwerend behandeld. Hoogwaardig gelegeerd staal. 3-laagse gekleurde isolatiecoating.
Sterke punten
•Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
For stripping copper cables up to 5 mm, maximum cable section 10 mm²
High performance alloy steel body
Chrome plated and anti-corrosion treated finish
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
For stripping copper cables up to 5 mm, maximum cable section 10 mm²
High performance alloy steel body
Chrome plated and anti-corrosion treated finish
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Logistiek gewicht | 210 g |
| Snijcapaciteit | 5 mm |
| Lengte | 160 mm |
| Materiaal | hoogwaardig gelegeerd staal |
| Beklengte | 15 mm |
| Gewicht | 205 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 38,44 excl. BTW
/ stuk
€ 46,51 incl. BTW
- Levering doorgaans binnen 9 dagen