Referenties
Bahco:2820VBC
Rubix:A0767361
EAN:7314150121915


Technische samenvatting
| Vorm van de bekken | diagonaal |
|---|---|
| Snijcapaciteit | 9 mm |
| Lengte | 630 mm |
Documenten
Productdetails : BAHCO BOUTENSCHAAR 3VDE 630MM 2820VBC
Geïsoleerde boutenschaar. Voor het werken onder spanning tot 1000 Volt. IEC 60900. Inductie geharde snijhoeken. 3 laags gekleurde isolatiecoating. Lange grepen met hefboom werking, waardoor minder kracht nodig is om hard draad te knippen. Capaciteit: voor 80 kg/mm een draad van 9 mm, voor 120 kg/mm een draad van 8 mm, voor 160 kg/mm een draad van 7 mm.
Sterke punten
Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Induction hardened cutting edges
Long arms with lever action head allow cutting hard wires with less effort
For 80 kg/mm² a wire type diameter of 9 mm², for 120 kg/mm² a wire type diameter of 8 mm and for 160 kg/mm², a wire type diameter of 7 mm
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Induction hardened cutting edges
Long arms with lever action head allow cutting hard wires with less effort
For 80 kg/mm² a wire type diameter of 9 mm², for 120 kg/mm² a wire type diameter of 8 mm and for 160 kg/mm², a wire type diameter of 7 mm
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 3190 g |
| Vorm van de bekken | diagonaal |
| Snijcapaciteit | 9 mm |
| Lengte | 630 mm |
| Gewicht | 3100 g |
| Aangepaste tariefcode | 82041100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 168,89 excl. BTW
/ stuk
€ 204,36 incl. BTW
- Levering doorgaans binnen 9 dagen