Referenties
Bahco:RB-SET1-M06X-5P
Rubix:A0770987
EAN:7314150501588




Technische samenvatting
| Samenstelling | 5-delig stiftfrezenset (hardmetaal/tungsten carbide) voor metaal in kunststof koffer |
|---|---|
| Aantal elementen | 5 |
Productdetails : BAHCO STIFTFREEZENSET METAAL 6MM 5D RB-SET1-M06X-5P
Universal rotary burr 5 pc set with popular shapes for fine chipping with more user-friendly X-cut style
Rapid stock removal in a broad range of materials such as steel, copper, cast iron and nickel alloys
Deburring of edges and different surfaces
Indispensable tool, used in many industrial sectors such as aerospace, automotive, railway, marine, foundries, die & mould, power generation, oil & gas, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: M = Medium with double cut
Stock standard: X = yes
Rapid stock removal in a broad range of materials such as steel, copper, cast iron and nickel alloys
Deburring of edges and different surfaces
Indispensable tool, used in many industrial sectors such as aerospace, automotive, railway, marine, foundries, die & mould, power generation, oil & gas, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: M = Medium with double cut
Stock standard: X = yes
Bahco RB-SET1-M06X-5P is een 5-delige stiftfrezenset van hardmetaal voor metaal. Voor snelle materiaalafname en nauwkeurig ontbramen/afwerken met een gebruiksvriendelijke X-cut snijstijl.
Sterke punten
Tungsten Carbide Rotary Burrs Set for Metal 10 and 12 mm - 5 Pcs
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Samenstelling | 5-delig stiftfrezenset (hardmetaal/tungsten carbide) voor metaal in kunststof koffer |
| Aantal elementen | 5 |
| Diameter handvat | 6 mm |
| Toepassingsgebied | universeel |
| Diameter kop | 12,7 mm |
| Totale lengte | 32 mm |
| Snijwijze | medium (dubbele snede) – m / x-cut |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 238,07 excl. BTW
/ stuk
€ 288,06 incl. BTW
- Levering doorgaans binnen 9 dagen