DORMER HM STIFTFREZEN HSS-E-PM+TIALN TAP DIN-M P88006
KOFFER MET ROTERENDE STIFTFREZEN
Zie technische informatieReferenties
Dormer:P88006
Rubix:A0242359
Fabrikant:7806110
EAN:7320760886199

Productdetails : DORMER HM STIFTFREZEN HSS-E-PM+TIALN TAP DIN-M P88006
Rotary burr set in plastic TUBE-BOX, consisting of 10 carbide burrs with AS single cut flute style with light left-hand cross cut for high-temperature alloys, diameter 3.0 mm with 3 mm shank, 1 off each P501 cylinder burr without end cut (A shape), P505 cylinder burr with ball nose (C shape), P507 ball burr (D shape), P509 oval burr (E shape), P511 rounded tree burr (F shape), P513 pointed tree burr (G shape), P515 flame burr (H shape), P521 ball-nosed cone burr (L shape) and P523 cone burr (M shape)
Dormer hm stiftfrezen hss-e-pm+tialn tap din-m p88006
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Samenstelling | hardmetaal (carbide) |
| Aantal elementen | 10 |
| Diameter handvat | 3 mm |
| Toepassingsgebied | moeilijke toepassingen |
| Diameter kop | 3 mm |
| Totale lengte | 38 mm |
| Snijwijze | as enkelvoudige snede (lichte linkse kruisdoorsnede) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 170,72 excl. BTW
/ stuk
€ 206,57 incl. BTW
- Levering doorgaans binnen 9 dagen
