Referenties
Stahlwille:96746232
Rubix:10125719
EAN:4018754130863



Documenten
Productdetails : STAHLWILLE KABELEX DEMONTEER GEREESCHAP 1503
Voor ronde stekkers met blokkering, compleet met huls.
Sterke punten
•Bicoloured handle:
- with locking blade cover, to protect the fine blade and guard against injury
- easier to handle for fine and intricate work on miniature connectors
Releases cable connectors quickly and easily without cutting them off – saves time and money
Also available in carefully selected sets
Over 30 different cable extractors available
Blades made of extremely tough and durable chrome vanadium and special spring steel
For round snap-in receptacles, including dismantling sleeve
- with locking blade cover, to protect the fine blade and guard against injury
- easier to handle for fine and intricate work on miniature connectors
Releases cable connectors quickly and easily without cutting them off – saves time and money
Also available in carefully selected sets
Over 30 different cable extractors available
Blades made of extremely tough and durable chrome vanadium and special spring steel
For round snap-in receptacles, including dismantling sleeve
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 15x50x155 mm |
| Logistiek gewicht | 79 g |
| Vorm van de bekken | rond |
| Gewicht | 79 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 69,00 excl. BTW
/ stuk
€ 83,49 incl. BTW
- Levering doorgaans binnen 6 dagen