Referenties
SMC:KPGL12-00
Rubix:A0269011
Fabrikant:00004279
EAN:3618036072327
Documenten
Productdetails : SMC CLEAN INSTEEK KOPPELING KPGL12-00
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
Sterke punten
•Clean One-touch fittings
For drive system air piping
M5 size standardized
Resin parts are polypropylene
KPQ: Brass (electroless nickel plated)
KPG: Stainless Steel (SUS304)
For drive system air piping
M5 size standardized
Resin parts are polypropylene
KPQ: Brass (electroless nickel plated)
KPG: Stainless Steel (SUS304)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Aansluiting 2 | 12 |
| Maximumtemperatuur | 60 °C |
| Diameter buis | 12 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 46,10 excl. BTW
/ 5 stuks
€ 55,78 incl. BTW
- Levering doorgaans binnen 37 dagen
