GRUNDFOS POMP CR10-07 A-A-A-E-HQQE 3x400D 50 Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CR10-07 A-A-A-E-HQQE 3x400D 50 Hz
Rubix:A0114686
Fabrikant:96501229
EAN:5700396217932
GRUNDFOS POMP CR10-07 A-A-A-E-HQQE 3x400D 50 Hz

Technische samenvatting

Vermogen3 kW
Debiet166,7 l/min
Afzuighoogte57,2 m
Zie alle specificaties

Productdetails : GRUNDFOS POMP CR10-07 A-A-A-E-HQQE 3x400D 50 Hz


Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Verticaal meertraps centrifugaalpomp Grundfos CR10-07 A-A-A-E-HQQE voor drukopbouw. 3 kW, 10 m³/h, 57,2 m opvoerhoogte, -20..120°C.

Toepassingen

Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Community Water Supply;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
Vermogen3 kW
Debiet166,7 l/min
Afzuighoogte57,2 m
Type centrifugaalpompmeertraps
Spanning3 x 380-415 d V
Kop57,2 m
Maximumtemperatuur120 °C
2.724,81 excl. BTW
/ stuk
3.297,02 incl. BTW
  • Levering doorgaans binnen 3 dagen