Referenties
Grundfos:MAGNA3 25-80 N 180 1x230V PN10
Rubix:A0107554
Fabrikant:97924338
EAN:5710626494149

Productdetails : GRUNDFOS POMP MAGNA3 25-80 N 180 1x230V PN10
The MAGNA3 N offers all of the features of a MAGNA3 in stainless-steel, if the media requires this, for example in domestic-hot water applications. The MAGNA3 has integrated Bluetooth allowing it to connect directly with the Grundfos GO APP. ]
Grundfos MAGNA3 25-80 N circulatiepomp met AUTOADAPT en geïntegreerde drukverschil- en temperatuursensor. 1x230V, PN10.
Sterke punten
•Mixing loops
Heating surfaces
Air conditioning surfaces
Ground-source heat pump systems
Smaller chiller applications
Heating surfaces
Air conditioning surfaces
Ground-source heat pump systems
Smaller chiller applications
Toepassingen
Commercial Hot Water Recirculation;Domestic Hot Water Recirculation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 230 V |
| Vermogen | 0,124 kW |
| Debiet | 144 l/min |
| Afzuighoogte | 8 m |
| Verbinding | g 1 1/2' |
| Druk | 10 bar |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.350,85 excl. BTW
/ stuk
€ 2.844,53 incl. BTW
- Levering doorgaans binnen 3 dagen
