DURBAL BEM 08-20-502 LINKS STANGKOP

Heavy-duty rod ends with integral spherical plain bearing

Zie technische informatie
Referenties
DURBAL®:BEM 08-20-502
Rubix:03220112
DURBAL BEM 08-20-502 LINKS STANGKOP
Technische samenvatting
Binnendiameter8 mm
Zie alle specificaties

Productdetails : DURBAL BEM 08-20-502 LINKS STANGKOP


Male thread, maintenance free, adapter sizes according to DIN 648, series K

Technische informatie


Attributen
Verpakkingshoeveelheid10
Binnendiameter8 mm
Seriek series
Lengte54 mm
Aangepaste tariefcode84833080
Laten zien UNSPSC / ECL@SS / HS-codes
243,60 excl. BTW
/ 10 stuks
294,76 incl. BTW
  • Levering doorgaans binnen 9 dagen